Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 10 PK, White, KleenGuard(TM) A80, Zipper
Mfr # 45666
Zoro # G0712726
product price: $602.99
/pk 10, $60.30/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
- Packaging Individually Packaged
- Seam Style Taped
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 45666
- Zoro # G0712726
- UPC # 036000456660
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Right, Black (2KJG5)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67307)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- KLEENGUARD Hooded Disposable Coveralls, 5XL/6XL, 25 , White, Microporous Film Laminate, zipper (41510)
- KLEENGUARD Breathable Protection Coveralls, Blue, 5XL (23998)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, 5XL, White, 25PK (38954)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- Kleenguard Workwear and Protective Clothing