Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 10 PK, White, KleenGuard(TM) A80, Zipper
Mfr # 45646
Zoro # G0712750
product price: $400.99
/pk 10, $40.10/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
- Packaging Individually Packaged
- Seam Style Taped
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 45646
- Zoro # G0712750
- UPC # 036000456462
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38944)
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44307)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- Kleenguard Workwear and Protective Clothing