Shop All Disposable Suits & Coveralls
Kleenguard
Collared Disposable Coveralls, 3XL, 25 PK, White, SMMMS, Zipper
Mfr # 10625
Zoro # G3589083
product price: $142.99
/pk 25, $5.72/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Bulk
- Level of Protection Dry Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 10625
- Zoro # G3589083
- UPC # 036000106251
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 29-1/2 in |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (1039727)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44323)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58516)
- KLEENGUARD Disposable Coveralls, L, 25 PK, White, KleenGuard(TM) A45, Zipper (41493)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- Kleenguard Disposable Suits & Coveralls