Shop All Coated Gloves
Kleenguard
Coated Gloves, Foam Nitrile, XL, Black, PR
Mfr # 40228
Zoro # G4705242
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Blue/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 40228
- Zoro # G4705242
- UPC # 036000402285
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | 10 |
Glove Length | 9.88 in |
Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating EN388, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- KLEENGUARD G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60 (13837)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (38728)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- Kleenguard Coated Gloves