Shop All Disposable Shoe Covers
Kleenguard
BreathParti ShoeCover Seamless ElastSole Cleanroom XL/2X BLU
Mfr # 66857
Zoro # G0712945
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Named Size Universal
- Packaging Individually Packaged
- Color Blue
- Material SMMMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 66857
- Zoro # G0712945
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Details
Item | Shoe Covers |
Sterile/Non-Sterile | Non-Sterile |
Packaging | Individually Packaged |
Color | Blue |
Material | SMMMS |
Anti-Static | Yes |
Closure Type | Elastic |
Series | KleenGuard A20 |
Standards | NFPA 99 |
Waterproof | No |
Metal Detectable | No |
Includes Slip Resistant Sole | Yes |
FDA Compliant | No |
Brand and Series | Kimberly Clark KleenGuard A20 |
Material Performance | Medium Duty |
Garment Style | Shoe Cover |
Protection Type | Liquid & Particulate |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash |
Industry Type | Healthcare |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material SMMMS, Metal Detectable No, Named Size Universal, Packaging Individually Packaged, Product Type Shoe Cover, Series KleenGuard A20, Specialized Hazard Type Not Applicable, Standards NFPA 99, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- KLEENGUARD A40 Shoe Covers, One Size Fits All, Blue, PK400 (KCC 44490)
- KLEENGUARD Liq Parti Protect One Fits All Dispos Shoe Cover WHT 400/Cs (44490)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- Kleenguard Disposable Clothing