Shop All Disposable Suits & Coveralls
Kleenguard
Breathable Protection Coveralls, Fabric, S
Mfr # 35810
Zoro # G910565788
product price: $151.99
/pk 24, $6.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Seam Style Serged
- Material Fabric
- Closure Type Zipper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 35810
- Zoro # G910565788
- UPC # 10036000358107
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Details
Coverall Style | Collared |
Item | Breathable Particle Protection Coveralls |
Seam Style | Serged |
Material | Fabric |
Closure Type | Zipper |
Color | White |
Cuff Style | Elastic |
EPA Protection Level | Not Rated |
Breathable Back Style | Full |
Closure Features | Zipper |
Hood Style | Seamless Front |
Packaging | Bulk |
Ankle Closure | Elastic |
Anti-Static | Yes |
Wrist Closure | Elastic |
Flame Resistance and Retardance Ratings | NFPA 99 |
Clean Process Status | Not Clean Processed |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash |
Includes Boot Covers | No |
Includes Slip Resistant Sole | No |
Includes Thumb Loops | No |
Includes Outer Boot Flaps | No |
Description
Breathable Particle Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hood Style Seamless Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Main Gas Cut Off Sign, N295AB (N295AB)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- KLEENGUARD Breathable Protection Coveralls, Blue, 5XL (23998)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- KLEENGUARD Breathable Hooded Coveralls, 5XL/6XL (48978)
- KLEENGUARD 2X-Large, 25 PK, White (KCC 46105)
- KLEENGUARD Protection Coverall, To-Go Pack, 2XL, Hood, 2XL, 25 PK (41173)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- Kleenguard Workwear and Protective Clothing