Shop All Disposable Suits & Coveralls
Kleenguard
Breathable Protection Coveralls, Blue, 5XL
Mfr # 23998
Zoro # G310565807
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Material Fabric
- Color Blue
- Seam Style Serged
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 23998
- Zoro # G310565807
- UPC # 10036000239987
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 5XL |
Details
Item | Breathable Particle Protection Coveralls |
Coverall Style | Collared |
Material | Fabric |
Color | Blue |
Seam Style | Serged |
Cuff Style | Elastic |
Closure Type | Zipper |
Wrist Closure | Elastic |
Hood Style | Seamless Front |
Anti-Static | Yes |
Packaging | Bulk |
Ankle Closure | Elastic |
Breathable Back Style | Full |
Clean Process Status | Not Clean Processed |
Flame Resistance and Retardance Ratings | NFPA 99 |
Closure Features | Zipper |
Liquid Dispersal Type | Splash |
Includes Outer Boot Flaps | No |
Includes Slip Resistant Sole | No |
Sterilization Status | Non-Sterile |
Includes Boot Covers | No |
Includes Thumb Loops | No |
Description
Breathable Particle Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Hood Style Seamless Front, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH2X0006G1)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-4-1-10)
- KLEENGUARD Breathable Protection Coveralls, Fabric, S (35810)
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09816)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- KLEENGUARD A45 Prep and Paint Coveralls, White, Large, 25PK (41515)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- Kleenguard Disposable Clothing