Shop All Disposable Suits & Coveralls
Kleenguard
Breathable Lab Coat, Fabric, White, XS
Mfr # 42201
Zoro # G310565777
product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Material Fabric
- Coverall Style Collared
- Color White
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 42201
- Zoro # G310565777
- UPC # 10036000422013
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XS |
Details
Cuff Style | Elastic |
Material | Fabric |
Coverall Style | Collared |
Color | White |
Seam Style | Serged |
Item | Breathable Lab Coat |
Features | Front Chest Pocket, Front Hip Pocket |
Closure Type | Snap |
Clean Process Status | Not Clean Processed |
EPA Protection Level | Not Rated |
Wrist Closure | Elastic |
Breathable Back Style | Full |
Packaging | Bulk |
Anti-Static | Yes |
Flame Resistance and Retardance Ratings | NFPA 99 |
Includes Slip Resistant Sole | No |
Includes Outer Boot Flaps | No |
Liquid Dispersal Type | Splash |
Includes Thumb Loops | No |
Includes Boot Covers | No |
Sterilization Status | Non-Sterile |
Ankle Closure | Elastic |
Description
Breathable Lab Coat, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Type Snap, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Front Chest Pocket, Front Hip Pocket, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- HY-KO Stencil Number/Letter 4In Kit (ST-4)
- ART SpiderJack 3 (39546)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38938)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67308)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- KLEENGUARD Breathable Protection Coveralls, Blue, 5XL (23998)
- KLEENGUARD Disposable Coveralls, M, 25 PK, White, KleenGuard(TM) A45, Zipper (41492)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- Kleenguard Disposable Suits & Coveralls