Shop All Disposable Suits & Coveralls
Kleenguard
Breathable Hooded Coveralls, Fabric, L
Mfr # 48973
Zoro # G410565882
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Seam Style Serged
- Color White
- Cuff Style Elastic
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 48973
- Zoro # G410565882
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Description
Breathable Particle Hooded Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Hood Style Elastic, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- SAFE HANDLER Caution Tape Roll 300 Ft, Yellow (BLSH-CT300-Y1)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, M (48972)
- KLEENGUARD Breathable Hooded Coveralls, 5XL/6XL (48978)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67312)
- KLEENGUARD Disposable Coveralls, L, 24 PK, White, SMMMS, Zipper (49123)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49105)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C577)
- Kleenguard Disposable Suits & Coveralls