Shop All Disposable Shoe Covers
Kleenguard
Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs
Mfr # 36880
Zoro # G8926486
product price: $313.99
/pk 300, $1.05/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Named Size Universal
- Slip Resistant No
- Packaging Bulk
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 36880
- Zoro # G8926486
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Overall Height | 13 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | Universal |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Material SMMMS, Metal Detectable No, Named Size Universal, Overall Height 13 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series KleenGuard A20, Specialized Hazard Type Not Applicable, Standards NFPA 99, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, M, PR (WSTK-03-M)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- Kleenguard Workwear and Protective Clothing