Shop All Disposable Lab Coats
Kleenguard
Breath Parti LabCoat 4Hook Close KneeLeng ElastWris WHT LG
Mfr # 35620
Zoro # G0712811
product price: $151.99
/pk 30, $5.07/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates
- Number of Pockets 0
- Packaging Individually Packaged
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 35620
- Zoro # G0712811
- UPC # 10036000356202
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Size | L |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Hook-and-Loop, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Launderable No, Material SMMMS, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67321)
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- Kleenguard Disposable Lab Coats