Shop All Disposable Lab Coats
Kleenguard
Breath Parti LabCoat 4Hook Close KneeLeng ElastWris WHT 4X
Mfr # 35624
Zoro # G8366718
product price: $199.99
/pk 30, $6.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4XL
- Closure Type Hook & Loop
- Number of Pockets 0
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 35624
- Zoro # G8366718
- UPC # 10036000356240
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4Xl |
Details
Item | Lab Coat |
Color | White |
Closure Type | Hook & Loop |
Number of Pockets | 0 |
Seam Style | Serged |
Standards | NFPA 99 for Antistatic Materials |
Description
Package Quantity 30
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream 2 (D-DC-8-Ice Cream 2)
- INCOM Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk (RST106)
- SIGNMISSION OSHA Danger Decal, Diesel Fuel No Smoking W/ Graphic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19325)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- KLEENGUARD A40 Liquid and Particle Protection Lab Coats, X-Large, White, PK30, 30PK (KCC 44444)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- CONDOR Disposable Lab Coat, Basic Micro, White, L (30ZE51)
- Kleenguard Workwear and Protective Clothing