Shop All Hairnets, Beardnets & Bouffants
Kleenguard
Bouffant Cap Breath Material WHT MD 200/Pk 600/Cs
Mfr # 36900
Zoro # G3307407
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 21 in
- Material Polypropylene
- Latex-Free No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 36900
- Zoro # G3307407
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | No |
Anti-Static | No |
Metal Detectable | No |
Material Weight Type | Lightweight |
Garment Style | Bouffant Cap |
Packaging | Case |
Series | A10 |
Clean Process Status | Not Clean Processed |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series A10, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Overhead Clearance Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC709RB)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- GVS-RPB Lens, Outer, Nova 3, PK50 (NV3-724)
- CORTINA SAFETY PRODUCTS 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs, 03-500-10 (03-500-10)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 100 /Pk 1000/Cs (36850)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- KLEENGUARD A10 Bouffant Caps, Medium, White, 600PK (KCC 36900)
- KLEENGUARD Beard Cover, Light Duty, KleenGuard A10, Polypropylene, Size Universal, 1000 Per Pack (66815)
- KLEENGUARD Lite Duty Beard Cover Breath Material WHT XL 1000/Cs (66816)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- Kleenguard Hairnets, Beardnets & Bouffants