Shop All Hairnets, Beardnets & Bouffants
Kleenguard
Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs
Mfr # 36860
Zoro # G8589585
product price: $97.49
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Material Polypropylene
- Latex-Free No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 36860
- Zoro # G8589585
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | No |
Anti-Static | No |
Metal Detectable | No |
Fabric Weight | 1.6 oz/sq yd |
Series | A10 |
Package Type | Box |
Garment Style | Bouffant Cap |
Packaging | Case |
Material Weight Type | Lightweight |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series A10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 100 /Pk 1000/Cs (36850)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 200/Pk 600/Cs (36900)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- KLEENGUARD A10 Bouffant Caps, Medium, White, 600PK (KCC 36900)
- KLEENGUARD Beard Cover, Light Duty, KleenGuard A10, Polypropylene, Size Universal, 1000 Per Pack (66815)
- KLEENGUARD Lite Duty Beard Cover Breath Material WHT XL 1000/Cs (66816)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Blue, 24", 100/Bag (109HPI-24-BL-1BG)
- Kleenguard Workwear and Protective Clothing