Shop All Hairnets, Beardnets & Bouffants
Kleenguard
Beard Cover, Light Duty, KleenGuard A10, Polypropylene, Size Universal, 1000 Per Pack
Mfr # 66815
Zoro # G0655210
product price: $372.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 66815
- Zoro # G0655210
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | Universal |
Aperture Size | Not Available |
Named Size | Universal |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Metal Detectable | No |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Attachment Style | Ear Loops |
Garment Style | Beard Cover |
Protection Type | Liquid & Particulate |
Packaging | Box |
ISO Cleanroom Class | Not Available |
Product Type | Beard Cover |
Denier | Not Available |
Description
Beard Cover, Anti-Static No, Aperture Size Not Available, Attachment Style Ear Loops, Color White, Denier Not Available, ISO Cleanroom Class Not Available, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- KLEENGUARD Lite Duty Beard Cover Breath Material WHT XL 1000/Cs (66816)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- KLEENGUARD A10 Bouffant Caps, Medium, White, 600PK (KCC 36900)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 200/Pk 600/Cs (36900)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 100 /Pk 1000/Cs (36850)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- Kleenguard Hairnets, Beardnets & Bouffants