Shop All Disposable Suits & Coveralls
Kleenguard
Apparel, X-Large, 25 PK, White, SMS-Based Material
Mfr # 48964
Zoro # G805674748
product price: $201.99
/pk 25, $8.08/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Product Type Coverall
- Material SMS-Based Material
- Color White
- Fabric Weight 11.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 48964
- Zoro # G805674748
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | X-Large |
Details
Product Type | Coverall |
Material | SMS-Based Material |
Color | White |
Fabric Weight | 11.33 lbs |
Item | Apparel |
Description
Features shell style, zippered front, open wrists and ankles, elastic across the back. Reflex design is breathable. Seamless front to provide more protection in the primary exposure areas. Heavier and more durable. Strong and abrasion-resistant. Anti-static material. Typically can be used in pharmaceutical research, dry particle contamination, aerospace, maintenance, general manufacturing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153681)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- AO SAFETY Ao Safety 247-82706-10000 Polycarbonate Faceshield Window W96IR5 Shade 5.0; Case of 10 (247-82706-10000)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67304)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30921)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47995)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 2XL, White, 25PK (KCC46125)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68969)
- TRIAMCO COVERALL TYVEK LG W/B&H (141222/12)
- Kleenguard Disposable Clothing