Shop All Disposable Suits & Coveralls
Kleenguard
Apparel, X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # KCC 49102
Zoro # G305674767
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size X-Large
- Material MICROFORCE* Barrier SMS Fabric
- Standards AATCC 127 Compliant; Conforms to ASTM D5034 Standards; Conforms to ASTM F1670 Standards; Conforms to ASTM F1671
- Fabric Weight 8.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # KCC 49102
- Zoro # G305674767
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | X-Large |
Details
Item | Apparel |
Color | White |
Material | MICROFORCE* Barrier SMS Fabric |
Standards | AATCC 127 Compliant; Conforms to ASTM D5034 Standards; Conforms to ASTM F1670 Standards; Conforms to ASTM F1671 |
Fabric Weight | 8.5 lbs |
Product Type | Coverall |
Features | Zipper Front, Elastic Back, Wrist and Ankles |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- KLEENGUARD Breathable Protection Coveralls, Fabric, S (35810)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67311)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- Kleenguard Disposable Suits & Coveralls