Shop All Disposable Shoe Covers
This Product is Discontinued
Kleenguard
A40 Liquid/Particle Protection Shoe Covers, X-Large to 2X-Large, White, PK400 (Discontinued)
Mfr # 44494
Zoro # G403666145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Microporous Film Laminate
- Size X-Large/2X-Large
- Color White
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 44494
- Zoro # G403666145
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | X-Large/2X-Large |
Details
Material | Microporous Film Laminate |
Color | White |
Waterproof | No |
Description
Convenient particle protection shoe covers are a great choice for everyday use. Designed to be comfortable, with an elastic top, and with no bottom seam. Made from breathable, microporous film laminate. They provide better liquid and particulate barrier than TYVEK. Low in lint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch For Forklifts Anti-Slip Cleat (WFS629)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- Kleenguard Disposable Clothing