Shop All Disposable Lab Coats
Kleenguard
A40 Liquid and Particle Protection Lab Coats, 2X-Large, White, PK30
Mfr # KCC 44445
Zoro # G4189794
product price: $166.99
/pk 30, $5.57/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Size 2X-Large
- Fabric Weight 11.8 lbs
- Standards NFPA 99 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 44445
- Zoro # G4189794
- UPC # 10036000444459
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Size | 2X-Large |
Details
Color | White |
Material | Microporous Film Laminate |
Fabric Weight | 11.8 lbs |
Standards | NFPA 99 Compliant |
Description
KleenGuardTM A40 Liquid and Particle Protection Lab Coats, 2X-Large, White, 30/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage, Landscape, D-1014-L-1327 (OS-DS-D-1014-L-1327)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-S (SB041)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67322)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT XL 30/Cs (44454)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- KLEENGUARD Lightweight Lab Coat, 2XL, Wht, PP, PK50 (67317)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- Kleenguard Workwear and Protective Clothing