Shop All Disposable Suits & Coveralls
Kleenguard
A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White
Mfr # KCC44334
Zoro # G201823443
product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Product Type Protective Coverall
- Color White
- Standards ANSI/ISEA 101-1996; NFPA 99
- Features Hood; Zipper Front; Elastic Wrist; Elastic Ankle; Breathable; Low Linting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC44334
- Zoro # G201823443
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Product Type | Protective Coverall |
Color | White |
Item | A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots |
Standards | ANSI/ISEA 101-1996; NFPA 99 |
Features | Hood; Zipper Front; Elastic Wrist; Elastic Ankle; Breathable; Low Linting |
Description
KleenGuard A40 Liquid and Particle Protection Coveralls enable rather than inhibits, allowing maximum productivity and safety for you and your employees. Equipped with hood and boots, these coveralls are a smart addition when offering your team comfortable protective clothing is a must. Each hooded and booted protective suit comes with a zipper front and elastic wrists and ankles. Made of breathable, microporous film to keep out debris, nonhazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier and a better particulate barrier than Dupont Tyvek. These coveralls with hood and boots pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids, and meet the ANSI/ISEA 101-1996 sizing standards. Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling and general manufacturing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- CALLOWAY MILLS Black, 24 W x 36 L (900042436)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, M, 25 PK, White (KCC44332)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Large, White, 25PK (38949)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 5XL, 25/CS (CVL-KG-HE-5XL)
- Kleenguard Disposable Suits & Coveralls