Shop All Disposable Lab Coats
Kleenguard
A30 Elastic Back Coveralls, 2X-Large, White, PK25
Mfr # KCC 46002
Zoro # G4193032
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MICROFORCE* Barrier SMS Fabric
- Standards NFPA 99 Compliant
- Size Medium
- Fabric Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 46002
- Zoro # G4193032
- UPC # 10036000460022
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Size | Medium |
Details
Color | White |
Material | MICROFORCE* Barrier SMS Fabric |
Standards | NFPA 99 Compliant |
Fabric Weight | 13 lbs |
Description
KleenGuardTM A30 Elastic Back Coveralls, 2X-Large, White, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- Kleenguard Workwear and Protective Clothing