Shop All Disposable Suits & Coveralls
Kleenguard
A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XL, 24 PK, White, Zipper
Mfr # KCC49114
Zoro # G901823545
product price: $203.99
/pk 24, $8.50/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Closure Type Zipper
- Series A20
- Color White
- Standards WPS; NFPA 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC49114
- Zoro # G901823545
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Item | A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood |
Closure Type | Zipper |
Series | A20 |
Color | White |
Standards | WPS; NFPA 99 |
Product Type | Protective Coverall |
Features | Breathable; Zipper Front; Zipper Flap; Elastic Wrist; Elastic Ankle; Elastic Back; Anti-static; Attached Hood; Disposable |
Industry Type | Laboratory; Remediation; Pesticide Spraying; Healthcare |
Description
Kleenguard A20 Breathable Particle Protection Coveralls with hood are designed to move with you while protecting against hazardous and nonhazardous dust. KleenGuard Personal Protective Equipment Enables rather than inhibits to allow maximum productivity and safety for you and your employees. These protective garments offer excellent particle holdout coupled with comfortable attributes. A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. Seamless front, 1" zipper flap and elastic wrists and ankles provide more protection. Reflex design with an elastic back provides an excellent fit and freedom of movement. Seamless front provides more protection to the primary exposure area. They are a popular choice for dusty environments, such as laboratories and remediation, pesticide applications and decontamination modesty garments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Toxic Fumes, Portrait (OS-DS-P-710-V-1726)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous film laminate (KCC 46113)
- KLEENGUARD Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49112)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- KLEENGUARD Large, 25 PK, White, Film Laminate (38938)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58535)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67305)
- Kleenguard Disposable Suits & Coveralls