Kleenguard

A20 Breathable Protection Sleeve Protectors Serged Seam Elastic Tops & Wrists 21in. White, 200PK


product price: $366.99
/pk 200, $1.83/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

KleenGuard Personal Protective Equipment PPE enables rather than inhibits “ allowing for maximum productivity and safety for you and your employees. Kleenguard A20 Breathable Particle Protection Sleeve Protectors are designed to move with you “ and your employees “ while helping protect against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection SMMMS against hazardous particles. This sleeve protector features serged seams and an elastic top and wrists. The 21 length is ergonomically designed for improved fit one size fits most. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment PPE.200 Kleenguard A20 Sleeve Protectors / case; 21" one size fits most; WhiteKleenguard A20 accessories are designed to help protect against dirt, grime and dust and are made with breathable Microforce barrier fabricFeatures serged seams, elastic wrists and elastic topsThe 21" length is ergonomically designed for improved fit and comfortPasses NFPA 99 for antistatic anti stat materials-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.