Shop All Lab Coats & Jackets
Kleenguard
A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25
Mfr # KCC 10039
Zoro # G902684244
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material MICROFORCE* Barrier SMS Fabric
- Standards NFPA 99 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # KCC 10039
- Zoro # G902684244
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | X-Large |
Details
Color | White |
Material | MICROFORCE* Barrier SMS Fabric |
Standards | NFPA 99 Compliant |
Description
Lab Coats are made of breathable MICROFORCE* barrier SMS fabric ensuring superior dry particulate and light liquid spray holdout. Front closure makes them easy to put on and take off.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH3X002500)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-M (96001-30-1-GRN-M)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat, Unisex, Blue, M (473-M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 3X-Large (JKC8807BG)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 5XL (JLM6209WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- Kleenguard Scrubs & Lab Coats