Shop All Disposable Suits & Coveralls
Kleenguard
4X-Large, 24 PK, Blue, MICROFORCE* Barrier SMS Fabric
Mfr # 58537
Zoro # G503666311
product price: $136.99
/pk 24, $5.71/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Blue
- Waterproof No
- Features Zipper Front, Open Wrists and Ankles
- Standards NFPA 99 Compliant Antistatic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 58537
- Zoro # G503666311
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X-Large |
Details
Color | Blue |
Waterproof | No |
Features | Zipper Front, Open Wrists and Ankles |
Standards | NFPA 99 Compliant Antistatic Material |
Material | MICROFORCE* Barrier SMS Fabric |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RZ INDUSTRIES RZ Masks F3 HEPA with Active Carbon Filter, 3 pack (43637)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Red (SBC2RD)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- PFANNER Protos Integral ARBORIST Helmet - Hi-Viz Yellow & Carbon (PROTOS-NYCB)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Elastic Wrists/Ankles, 3XL, White, 25PK (38932)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- KLEENGUARD Disposable Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46116)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- Kleenguard Workwear and Protective Clothing