Shop All Disposable Suits & Coveralls
Kleenguard
4X-Large, 21 PK, White, Microporous film laminate
Mfr # KCC 46116
Zoro # G703665961
product price: $277.99
/pk 21, $13.24/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X-Large
- Features Hooded, Elastic Wrist and Ankles, 1-Inch Flap
- Color White
- Material Microporous film laminate
- Standards Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 46116
- Zoro # G703665961
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X-Large |
Details
Features | Hooded, Elastic Wrist and Ankles, 1-Inch Flap |
Color | White |
Material | Microporous film laminate |
Standards | Conforms to ANSI/ISEA 101 Sizing Standards; Conforms to ASTM F1670 Standards |
Description
Features Patented Reflex* design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion resistant, and filters out many water-based liquids and dry particles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- MCR SAFETY Reader Eyewear, 2.0, Antifog, Polycarbonate (RTH20AF)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- KLEENGUARD A40 Coveralls - Zipper Front, XL, 25 PK, White (KCC44304)
- KLEENGUARD Disposable Coveralls, 3XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41496)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, M (48972)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, 5XL, White, 25PK (38954)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Hood/Boots, Elastic, 4XL, White, 25PK (38953)
- KLEENGUARD Disposable Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46117)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- Kleenguard Workwear and Protective Clothing