Shop All Coveralls & Overalls
This Product is Discontinued
Kleenguard
2XL, White, Zipper Front (Discontinued)
Mfr # 44335
Zoro # G5998279
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color White
- Material Microporous Film Laminate
- Closure Type Zipper Front
- Standards ANSI/ISEA 101-1996, ASTM F1670, NFPA 99 for Antistatic Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 44335
- Zoro # G5998279
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Details
Item | Coverall,A40,Kleenguard,2 XL,PK25 |
Color | White |
Material | Microporous Film Laminate |
Closure Type | Zipper Front |
Standards | ANSI/ISEA 101-1996, ASTM F1670, NFPA 99 for Antistatic Materials |
Description
Coverall,A40,Kleenguard,2 XL,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.