Shop All Disposable Suits & Coveralls
Kleenguard
2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # KCC 49125
Zoro # G602684315
product price: $208.99
/pk 24, $8.71/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large
- Product Type Coverall
- Color White
- Material MICROFORCE* Barrier SMS Fabric
- Weight 9.16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 49125
- Zoro # G602684315
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 2X-Large |
Details
Product Type | Coverall |
Color | White |
Material | MICROFORCE* Barrier SMS Fabric |
Weight | 9.16 lbs |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- KLEENGUARD A20 Breathable Particle Protection Coveralls, X-Large, Blue, 24PK (58524)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46772)
- KLEENGUARD Disposable Coveralls, M, 25 PK, White, KleenGuard(TM) A45, Zipper (41492)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49115)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68978)
- KLEENGUARD Disposable Coveralls, 4Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41497)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- Kleenguard Disposable Clothing