Shop All Disposable Suits & Coveralls
Kleenguard
2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # 49105
Zoro # G003665906
product price: $177.99
/pk 24, $7.42/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large
- Features Zipper Front, Elastic Wrists and Ankles
- Material MICROFORCE* Barrier SMS Fabric
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 49105
- Zoro # G003665906
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 2X-Large |
Details
Features | Zipper Front, Elastic Wrists and Ankles |
Material | MICROFORCE* Barrier SMS Fabric |
Color | White |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION -LP Gas Storage No Smoking or Flames in 50 FT.-10x14 OSHA, LP Gas Stor No Smok or Flam in 50 FT (DS-LP Gas Stor No Smok or Flam in 50 FT)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- GB WIRE CLIP PLSTC 5/16IN (GWC-1510)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 2XL, White, 25PK (KCC46125)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Large, White, 25PK (38918)
- KLEENGUARD A20 Breathable Particle Protection Coveralls, X-Large, Blue, 24PK (58524)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- Kleenguard Disposable Suits & Coveralls