Shop All Chemical Resistant Gloves
Kleenguard
13" Chemical Resistant Gloves, Nitrile, M, 5PK
Mfr # 94446
Zoro # G4116975
product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 94446
- Zoro # G4116975
- UPC # 036000944464
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves,Nitrile,M,PK12, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- KLEENGUARD 12" Chemical Resistant Gloves, Neoprene/Latex, XL, 24PK (38744)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- ANSELL 12-1/2" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-200)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- ANSELL Gloves, Size L, PR (37-136)
- Kleenguard Gloves & Hand Protection