Shop All Chemical Resistant Gloves
Kleenguard
12" Chemical Resistant Gloves, Neoprene/Latex, L, 24PK
Mfr # 38742
Zoro # G0630852
product price: $29.49
/pk 24, $1.23/ea
Sold in multiples of 5 for $147.45
$147.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material Neoprene/Latex
- Glove Materials Neoprene/Latex
- Glove Length 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38742
- Zoro # G0630852
- UPC # 036000387421
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Neoprene/Latex |
Glove Materials | Neoprene/Latex |
Description
G60 Level 3 Cut Resistant Gloves,L,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- CONDOR Heat Resist. Gloves, Green, L, Cotton, PR (5MPK4)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- KLEENGUARD 13" Chemical Resistant Gloves, Nitrile, M, 5PK (94446)
- KLEENGUARD 12" Chemical Resistant Gloves, Neoprene/Latex, XL, 24PK (38744)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- SHOWA Nitri-Solve Nitrile Gloves Size 8 13" L (WPL588-08)
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- Kleenguard Gloves & Hand Protection