Shop All Paper Towels
Kimberly-Clark Professional
Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White
Mfr # 11268
Zoro # G7290344
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type 1
- Color White
- Product Series Ultra Soft
- Sheet Width 9 in
- Sheet Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 11268
- Zoro # G7290344
- UPC # 036000112689
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 10 1/2 in |
Sheet Size | 8.9" x 10" |
Paper Towel Width | 8.9" |
Folded Width | 5 in |
Details
Paper Towel Type | 1 |
Item | Paper Towel |
Color | White |
Product Series | Ultra Soft |
Number of Sheets | 70 |
Ply | 1 |
Proprietary/Universal | Proprietary |
Green Certification or Other Recognition | ECOLOGO(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Paper Product Series | Ultra Soft |
Material | Paper |
Compatible Mfg. Model Number | 09924 |
Description
Paper Towel Sheets, Single Fold, Not Applicable, White, 1 Ply, Proprietary, Sheet Width 9 in, Sheet Length 10 1/2 in, Folded Width 5 in, Number of Sheets 70, Compatible Grainger Part Number Not Applicable, Compatible Mfg. Model Number 09924, Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- NOBLES/TENNANT BAG 10-PACK - Portapac I & II / Strap-A-Vac II/ 3000/3050 back pack (1068847)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- ZEP 1 gal. Paste Hand Soap Squeeze Bottle, 4 PK (318524)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Purple Core Dispensers, Unperforated, (950'/Roll, 6 Rolls) (02001)
- KIMBERLY-CLARK PROFESSIONAL Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White, 24 PK (04442)
- KIMBERLY-CLARK PROFESSIONAL Essential 100% Recycled Brown Hard Roll Towels for Purple Core Dispensers, (700'/Roll, 6 Rolls/Case) (54038)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 6 Rolls/Case) (01005)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels with Premium Absorbency Pockets, 1.75" Core, White, (600'/Roll, 6 Rolls/Case) (50606)
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) (02068)
- Kimberly-Clark Professional Paper Towels