Shop All Hand Sanitizer Dispenser Refills
Kleenex
Ultra Moisturizing Foam Hand Sanitizer,
Mfr # 34604
Zoro # G9776945
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Packaging Type Pump Bottle
- Size 1.5 oz
- Standards EcoLogo Certified; NSF Certfied-E3 Rated
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 34604
- Zoro # G9776945
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1.5 oz |
Details
Fragrance | Unscented |
Packaging Type | Pump Bottle |
Standards | EcoLogo Certified; NSF Certfied-E3 Rated |
Color | Clear |
Item | Ultra Moisturizing Foam Hand Sanitizer, |
Net Weight | 0.16 lbs |
Includes | One 1.5oz pump. |
Refill Type | Foam |
Product Availability | Temporarily Unavailable |
Description
Ultra Moisturizing Foam Hand Sanitizer,
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Towels & Wipes, Red/White, Cloth, 70 Wipes, Cherry, 6 PK (KCW70W)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- ZOGICS Rubber Gym Floor Cleaner, 1 Gallon, 4PK (CLNRFC128CN-4)
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Silver (TCS-S-83003-Bundle)
- GOJO PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02 (5392-02)
- PURELL SF607™ Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1902-02)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- Kleenex Hand Sanitizer Dispenser Refills