Shop All Multi-Purpose Wipes
Kleenex
Towels & Wipes, White, Box, Cloth-Like, 120 Wipes, Unscented, 120 PK
Mfr # 01701
Zoro # G4588505
product price: $6.19
/pk 120, $0.05/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 120
- Container Type Box
- Color White
- Material Cloth-Like
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 01701
- Zoro # G4588505
- UPC # 36000017014
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 10.5" |
Width | 9" |
Details
Number of Sheets | 120 |
Container Type | Box |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | General Purpose |
For Use On | Dust; Lint; Liquid |
Wipes per Container | 120 |
Net Weight | 0.83 lbs |
Standards | Meets EPA standards for minimum post-consumer content: towels 40% |
Packaging Type | Box |
Ply | 1 |
Paper Towel Type | Dry Wipes |
Effective to Remove | Dust;Lint;Liquid |
Fragrance | Unscented |
Description
Kleenex® Hand Towels, POP-UP Box, Cloth, 9 x 10 1/2, 120/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Round Bowl Brush - 22 (22****)
- 3M Vacuum Hose 28393, 1 in ID x 60ft, 1/pk (28393)
- TOUGH GUY Urinal Screen, Non-Para, Springtime, PK12 (3EEE6)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- RUBBERMAID COMMERCIAL Bucket Dispenser, White, 4 PK (2135007)
- KC WYPALL WypAll Waterless Hand Wipes 450 wipers/case, 75 wipers/bucket, 6 buckets/case 12.25" L x 10" W (WIP91371)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80 Dispenser Box, 160 Sheets, Super Heavy Absorbency, 11 in x 16 3/4 in, Blue (41041)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Center Pull Roll, Hydroknit, 275 Wipes, 13 1/2 in x 9 3/4 in, 3 PK (41702)
- SELLARS Sellars ToolBox Z400 Wipers and Towels (58202)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- Kleenex Multi-Purpose Wipes