Shop All Facial Tissues
Kleenex
Tissue, Facial, We, 80Bx 48PK
Mfr # KCC21195
Zoro # G201839536
product price: $71.79
/pk 48, $1.50/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 8.40" x 5.50"
- Features Soft; Absorbent
- Color White
- Number of Sheets 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21195
- Zoro # G201839536
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.40" x 5.50" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Features | Soft; Absorbent |
Color | White |
Number of Sheets | 80 |
Description
Facial tissues offer excellent performance, a premium feel and essential softness. Junior boxes are ideal for use where hygiene and convenience are important, including classrooms and in treatment rooms. Facial tissues are also a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex has delivered high-quality facial tissues to give you an ultra-soft feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Odor Eliminator, Size 6 oz., PK12 (202)
- RUBBERMAID COMMERCIAL 8 gal Slim Jim 8-gal Step-On Container, Red, Plastic; Resin (RCP1883564)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- ETTORE Brass Clips Pack of Twelve (1253)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX Facial Flat Tissue Boxes , 100 Tissues/Box, 36PK (21400)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- KLEENEX Facial Flat Tissue Boxes , 125 Tissues/Box, 48PK (21606)
- Kleenex Facial Tissues