Shop All Facial Tissues
Kleenex
Tissue, Facial, Naturals, Klnx 36PK
Mfr # KCC21272CT
Zoro # G501839731
product price: $102.99
/pk 36, $2.86/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Series Naturals
- Sheet Size 8.30" x 7.80"
- Material Fiber
- Features Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21272CT
- Zoro # G501839731
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.30" x 7.80" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Series | Naturals |
Material | Fiber |
Features | Soft |
Color | White |
Description
Kleenex Naturals Tissues offer incredible performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 90 years, Kleenex has delivered the high-quality facial tissues, providing consumers with smart innovations like an ultra-soft texture and a low-alert dispenser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Gel Soap Dispenser, Automatic, Wall Mounted - Black (SOAPDIS01GEL-BK)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- EARTH FIRST Earth First Facial Tissue (65700)
- Kleenex Facial Tissues