Shop All Facial Tissues
Kleenex
Tissue, Facial, 6Pk, Bndl 6PK
Mfr # KCC21271CT
Zoro # G901839713
product price: $99.45
/pk 6, $16.58/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Material Paper
- Color White
- Features Soft; Strong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21271CT
- Zoro # G901839713
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Material | Paper |
Color | White |
Features | Soft; Strong |
Description
Facial tissues offer excellent performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 80 years, Kleenex has delivered high-quality facial tissues to give you an ultra-soft feel. The last 10 tissues in this low-alert dispenser are cream-colored instead of white to let you know when it's almost time for a new box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- GOFER PARTS Replacement Squeegee - Rear (A) For Pacific Steamex 870711 (GSQ1179AU)
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES (1045875)
- QWIKPRODUCTS QwikClean Foaming Coil Cleaner: 18oz. Can (QT2770)
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX Tissue, Antiviral, 4PK (KCC21286CT)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- Kleenex Facial Tissues