Shop All Facial Tissues
Kleenex
Tissue, Cre, Trstd, 70, 4/Pk 12PK
Mfr # KCC50184CT
Zoro # G801846101
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.20" x 8.40"
- Features Soft; Strong; Absorbent; Durable
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC50184CT
- Zoro # G801846101
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.20" x 8.40" |
Details
Item | Facial Tissue |
Features | Soft; Strong; Absorbent; Durable |
Color | White |
Description
Kleenex Trusted Care Everyday Tissues provide just the right balance of softness, strength and absorbency. Two-ply tissues are thick and absorbent to lock in moisture. Tissues boxes come in a variety of colors and designs that blend beautifully into your home decor. Design may not match image shown.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURLY KATE Brass Scrubber, PK72 (7380550)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE1)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 3PK (54314)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- KLEENEX Go Packs Facial Tissues, White, 8PK (KCC46651)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- TOUGH GUY No Series Facial Tissue Dispenser, 100 Sheets (1ECK6)
- Kleenex Facial Tissues