Shop All Facial Tissues
Kleenex
Tissue, Antiviral, 4PK
Mfr # KCC21286CT
Zoro # G402500792
original price:
$46.99
5% off
new price: $44.49
/pk 4, $11.12/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.20" x 8.20"
- Color White
- Features Anti-viral; Soft; Pre-moistened
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21286CT
- Zoro # G402500792
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.20" x 8.20" |
Details
Item | Professional Anti-Viral Facial Tissue |
Color | White |
Features | Anti-viral; Soft; Pre-moistened |
Material | Paper |
Description
Because cold and flu viruses are often spread by hand contact, Kleenex brand has developed a tissue for your whole business. Each anti-viral tissue has three soft layers, including a moisture-activated middle layer that kills 99.9 percent of cold and flu viruses in the tissue within 15 minutes. It's virucidal against Rhinoviruses Type 1A and 2, Influenza A and B, and Respiratory Syncytial Virus. Each box comes with 68 germ-fighting tissues, and each tissue features small blue dots on the interior layer to signal that they're antiviral. So whether you are a teacher caring for children, a commercial operator with a big staff or a business owner who cares about your employees' health, these antiviral facial tissues can be an important part of keeping your crew healthy, year-round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Vomit Control 16oz, Pk6 (166)
- BOARDWALK Corn Broom, Corn Bristles, 56" Overall Length, Natural, PK6 (BWKBR10003)
- TANIS Tube and Pipe Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 6 1/2 in L Overall (06251)
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- Kleenex Facial Tissues