Shop All Facial Tissues
Kleenex
Surpass Boutique Facial Tissue, White, 36PK
Mfr # KCC21320
Zoro # G007200219
product price: $68.19
/pk 36, $1.89/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.30" x 7.80"
- Features Soft
- Material Fiber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21320
- Zoro # G007200219
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.30" x 7.80" |
Details
Item | Facial Tissue |
Features | Soft |
Material | Fiber |
Color | White |
Description
When you're looking for a practical, economical tissue for your office business, or organization, choose the Surpass Boutique Facial Tissue Cube They feature twoply utility for strength and absorbency that's good for your bottom line Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs Tissues are folded in the cubeshaped and are layered in an interlocking way so that one facial tissue dispenses at a time The last 10 tissues are creamcolored, alerting you that it's almost time to supply a new box called the signal sheet feature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAITNER 24 in Sweep Face Replacement Squeegee Blade, Black (21442)
- 3M Buffing/Cleaning Pad, 15 In, White, PK5 (4100)
- REMCO 12"L Black Replacement Deck Brush, Polyester (70609)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- Kleenex Facial Tissues