Shop All Paper Towels
Kleenex
Scottfold Folded Paper Towels, White, 3000 PK
Mfr # KCC13253
Zoro # G707199530
product price: $71.15
/pk 3000, $0.02/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded
- Color White
- Product Series Scottfold
- Sheet Size 8.10" x 12.40"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC13253
- Zoro # G707199530
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8.10" x 12.40" |
Details
Paper Towel Type | Folded |
Item | Paper Towels |
Color | White |
Product Series | Scottfold |
Material | Paper |
Container Type | Pack |
Description
Make wasted paper towels a thing of the past with premium Kleenex Premium Folded Towels These paper towels are made to eliminate dispensing problems They are designed to dispense oneatatime, every time Scottfold Towels can virtually eliminate tearout and messy towel litter They unfold as they dispense so your guests will know they're big enough to get the drying job done with just one commercial paper towel They feature superior Absorbency Pockets with fastdrying ridges for excellent absorbency and performance These smartly designed paper towels fit in most universal folded towel dispensers They come in Ziphalf pack cases and meet EPA standards with a minimum of 40 percent postconsumer waste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- KLEENEX Pop-Up Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (01701CT)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 70 PK (11268)
- EARTH FIRST Earth First Paper Towels, 135 Sheets (65329)
- Kleenex Paper Towels