Shop All Paper Towel Dispensers
Kleenex
Reveal Countertop Folded Towel Dispenser, 13.3x9x5.2, Soft Gray/Blue
Mfr # 51904
Zoro # G4059089
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material ABS Plastic
- Color Gray/Blue
- Dispenser Capacity 175 Folded Towels
- Dispenser Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 51904
- Zoro # G4059089
- UPC # 10036000519041
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 9 in |
Height | 9" |
Width | 13.3 in |
Dispenser Depth | 5.2 in |
Depth | 5.2" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | ABS Plastic |
Color | Gray/Blue |
Dispenser Capacity | 175 Folded Towels |
Finish | Stainless Steel |
Dispenser Color | Soft Gray/Translucent Blue |
Capacity | 175 Folded Towels |
For Use With | Kleenex® 13253, 46321 |
Warranty | Yes |
Type | Folded Towel Dispenser |
Weight | 3.8 lbs |
Compatible Mfg. Model Number | 13253, 46321 |
Standards | Meets ADA Standards for Accessible Design |
Description
Kleenex® Reveal Countertop Folded Towel Dispenser, 13.3x9x5.2, Soft Gray/Translucent Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- PITT PLASTICS 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 1.5 mil, Black, 100 PK (EC404615K)
- BOWMAN DISPENSERS BOWMAN MFG CO Bottle Holder (BW100-0212)
- ALLPOINTS Cleaner, Ice Machine (1/2 Pint) (1431002)
- SCOTT ESSENTIAL Electronic Towel DispenserWhite with Purple Core (48858)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, White (48858)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- BOARDWALK Ultrafold Multifold/C-Fold Towel Dispenser, 11.75x6.25x18, Black Pearl (T1770BKBW)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- Kleenex Paper Towel Dispensers