Shop All Facial Tissues
Kleenex
Naturals Facial Tissue, White
Mfr # KCC21601
Zoro # G107200614
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Naturals
- Sheet Size 8.30" x 7.80"
- Color White
- Material Fiber
- Features Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21601
- Zoro # G107200614
- UPC # 36000216011
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.30" x 7.80" |
Details
Item | Facial Tissue |
Series | Naturals |
Color | White |
Material | Fiber |
Features | Soft |
Description
Kleenex Naturals Facial Tissue 840 x 840 White Fiber Soft For Restroom 125 Sheets Per Box 125 Box Kleenex Naturals Facial Tissue is made with postconsumer recycled fiber The result is a quality tissue that meets the high standards of Kleenex brand and exceeds EPA minimum standards for postconsumer materials in facial tissue Box dispenses soft, quality tissues one at a time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOLITE Glisten Washer Magic 12 oz Washing Machine Cleaner (WM0612N)
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- FACTORY CAT SQUEEGEE SET - TAN, FITS 28-754G, 28-755G (28-770G)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- PUFFS Tissue, Facial, , Basic 8PK (PGC87615CT)
- Kleenex Facial Tissues