Shop All Facial Tissues
Kleenex
Naturals Facial Tissue, White
Mfr # KCC21272
Zoro # G107200362
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Naturals
- Sheet Size 8.30" x 7.80"
- Features Soft
- Color White
- Material Virgin Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC21272
- Zoro # G107200362
- UPC # 36000212723
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.30" x 7.80" |
Details
Item | Facial Tissue |
Series | Naturals |
Features | Soft |
Color | White |
Material | Virgin Fiber |
Description
Kleenex Naturals Tissues offer incredible performance, a premium feel and essential softness When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business For more than 90 years, Kleenex has delivered the highquality facial tissues, providing consumers with smart innovations like an ultrasoft texture and a lowalert dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- RUBBERMAID COMMERCIAL 24 gal Square Trash Can, Textured Black, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLTBK)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- KLEENEX Go Packs Facial Tissues, White, 8PK (KCC46651)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651CT)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- KLEENEX Tissue, Facial, We, 80Bx 48PK (KCC21195)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- Kleenex Facial Tissues