Shop All Paper Towels
Kleenex
Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK
Mfr # 13964
Zoro # G401860132
product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Kleenex
- Sheet Width 11 in
- Sheet Length 10.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 13964
- Zoro # G401860132
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 10.4 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Number of Sheets | 70 |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Application | Kitchens |
Scent | Unscented |
Dirt Types | Dust; Lint; Liquid |
Description
Upgrade with Kleenex Premiere Kitchen Paper Towels. They have a premium, cloth-like feel and have the strength for scrubbing and wiping up spills. Even though these premium kitchen towels are tough on cleaning tasks, the cloth-like material is soft on your skin. Each sheet is designed for tear resistance, absorbency and durability. They're soft enough to use at home (or for a home business!), but strong enough for commercial uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Odor Control Fogger, Mountain Air Scent, 5 oz Aerosol, PK12 (034400)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYN5)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- KLEENEX Kleenex Multifold Paper Towels, Blue/White, 4 PK (KCC88130CT)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- KLEENEX Ultra Soft Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 1260 PK (11268CT)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- Kleenex Paper Towels