Shop All Paper Towels
Kleenex
Kleenex Multifold Paper Towels, Blue/White, 4 PK
Mfr # KCC88130CT
Zoro # G702451275
original price:
$74.19
6% off
new price: $69.15
/pk 4, $17.29/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color Blue/White
- Product Series Kleenex
- Sheet Size 9 2/5 in x 9 1/5 in
- Folded Width 9.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC88130CT
- Zoro # G702451275
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 2/5 in x 9 1/5 in |
Folded Width | 9.20" |
Folded Length | 3.20" |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Blue/White |
Product Series | Kleenex |
Container Type | Bundle |
Features | Soft; Absorbent; Multi-fold |
Description
Kleenex multifold hand towels fits into multifold towel dispensers, including K-C Professional Universal Folded Towel Dispenser. Soft and absorbent one-ply towels meet EPA standards with post-consumer recycled material. They are packaged in a smaller case for easier handling and storage. Each bundle includes 150 towels. Folded size is 9-1/5" x 3-1/5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H, Length: 6.5 (56782)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- DRAW N TIE 30 gal Trash Bags, 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black, 200 PK (WEB1DT200)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- KLEENEX White Scott fold Multi-Fold Paper Towels Absorbency Pockets, 3000PK (13254)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- KLEENEX Multifold Paper Towels, 150 Sheets, White, 16 PK (TTWMTK)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- PUTNEY PAPER Natural 8 In. X 350 Ft. Hard Wound Roll Towel 12Pk (P-720-N (PEC))
- Kleenex Paper Towels