Shop All Paper Towels
Kleenex
Kleenex Kitchen Paper Towels, 70 Sheets, White, 24 PK
Mfr # KCC13964
Zoro # G407199212
product price: $4.65
/pk 24, $0.19/ea
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Kitchen
- Color White
- Product Series Kleenex
- Sheet Size 10.40" x 11"
- Number of Sheets 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC13964
- Zoro # G407199212
- UPC # 36000139648
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 10.40" x 11" |
Details
Paper Towel Type | Kitchen |
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Number of Sheets | 70 |
Material | Paper |
Sheets per Roll | 70 |
Features | Strong; Tear Resistant; Absorbent; Durable; Perforated |
Description
Kleenex Premiere Kitchen Paper Towels deliver a premium, clothlike feel and a strong construction that works work well for scrubbing and wiping up spills Even though these premium kitchen towels are tough on cleaning tasks, the clothlike material is soft on your skin Each oneply sheet 1025 x 11 is designed for tearresistance, absorbency and durability Each perforated roll includes 70 sheets They're soft enough to use at home or for a home business, but strong enough for commercial uses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Glass Cleaner 32Oz (0400)
- WEILER Double Sided Scratch Brush, .006 Brass & .006 Fill, Block, 3 x 7 (44732)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 70 PK (11268)
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- KLEENEX Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (KCC 01701)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- KLEENEX White Scott fold Multi-Fold Paper Towels Absorbency Pockets, 3000PK (13254)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, HANDI-SIZE PERFORATED ROLL TOWEL, 2-PLY, 11 X 6.75, WHITE, 30PK (HB9201)
- Kleenex Paper Towels