Shop All Hand Sanitizers
This Product is Discontinued
Kleenex
Hand-Sanitizer, Foam, Alcohol Free (Discontinued)
Mfr # 34136EA
Zoro # G7193571
This Product is Discontinued
Key Features
- Size 1.5 oz.
- Package Type Bottle
- Formula Benzalkonium Chloride
- Packaging Type Case
- Fragrance Fragrance-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenex
- MFR # 34136EA
- Zoro # G7193571
- UPC # 036000341362
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.5 oz. |
Details
Item | Hand-Sanitizer,Foam,Alcohol Free |
Package Type | Bottle |
Formula | Benzalkonium Chloride |
Packaging Type | Case |
Fragrance | Fragrance-Free |
Hygiene Properties | Non-Flammable, Alcohol-Free |
Color | Clear |
Form | Foam |
Description
Hand-Sanitizer,Foam,Alcohol Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.