Shop All Facial Tissues
Kleenex
Go Packs Facial Tissues, White, 8PK
Mfr # KCC46651
Zoro # G707203787
product price: $3.29
/pk 8, $0.41/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.60" x 8.30"
- Color White
- Features Soft; Durable; Absorbent; Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # KCC46651
- Zoro # G707203787
- UPC # 36000119749
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.60" x 8.30" |
Details
Item | Facial Tissue |
Color | White |
Features | Soft; Durable; Absorbent; Thick |
Description
Kleenex Go Packs Facial Tissues are designed to provide the softness and strength you know and love, but in a travel pack that can go anywhere you do Thick, durable and absorbent to lock in moisture, threeply Kleenex tissues are the softest everyday tissue among national brands Be prepared for allergy, cold and flu, and backtoschool seasons by storing Kleenex tissues in your pocket, purse, backpack or car Each Go Pack pouch contains 10 tissues Each pouch wears an inspirational message to improve your day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- ZEP Sweeping Compound, Soybean Oil, 100 lb (231140)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- KLEENEX Facial Flat Tissue Boxes , 125 Tissues/Box, 48PK (21606)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- Kleenex Facial Tissues