Shop All Facial Tissues
Kleenex
Go Pack 3 Ply Facial Tissue, 10 Sheets
Mfr # 46651
Zoro # G4228793
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Pocket Pack
- Series Go Pack
- Sheet Size 8.6 in x 8.3 in
- Sheet Width 8.6 in
- Sheet Length 8.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenex
- MFR # 46651
- Zoro # G4228793
- UPC # 36000119749
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.6 in x 8.3 in |
Sheet Width | 8.6 in |
Sheet Length | 8.6" |
Details
Tissue Box Type | Pocket Pack |
Item | Facial Tissue |
Series | Go Pack |
Ply | 3 |
Color | White |
Number of Sheets | 10 |
Box Type | Pack |
Features | Durable, Absorbent, Soft |
Green Certification or Other Recognition | EPA |
Description
Kleenex® On The Go Packs Facial Tissues, 3-Ply, White, 10 Sheets/Pouch, 8 Pouches/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- HOSPECO Disposable Wipes, Blue, Paper, Continuous Roll Wipes, Various, 6 PK (M-C2375)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- KLEENEX Ultra Soft 260 ct Facial Tissue (50178)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- KLEENEX Facial Flat Tissue Boxes , 125 Tissues/Box, 48PK (21606)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (KCC 21271)
- KLEENEX 2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK (21272)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- TORK 2-Ply Advanced Flat Box Facial Tissue, 30PK (TF6810)
- Kleenex Facial Tissues